Motion
KT151918C3
Needle Roller Bearing - 15 mm Bore, 19 mm OD, 18 mm Width
Mi Item #08942822
MFR #KT151918C3
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 19 mm OD, 18 mm Width
Mi Item #08942822
MFR #KT151918C3

Mfr description
KT151918C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.33/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    18 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    11500 N
  • Long Description
    The KT151918C3 Needle Roller Bearing features a 15 mm bore diameter, 19 mm outside diameter, 18 mm overall width, and 0.02 lb weight, making it ideal for heavy-duty compact machinery, electric motors, and power transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT151918C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    15600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)