Motion
KT15199C3
Needle Roller Bearing - 15 mm Bore, 19 mm OD, 9 mm Width
MI ITEM #08942823
MFR #KT15199C3
Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 19 mm OD, 9 mm Width
MI ITEM #08942823
MFR #KT15199C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.62/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    9 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    6120 N
  • Long Description
    The KT15199C3 Needle Roller Bearing features a 15 mm bore diameter, 19 mm outside diameter, 9 mm overall width, and 0.01 lb weight, making it suitable for small mechanical assemblies, light industrial equipment, and automotive applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT15199C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    6950 N

Overview

Mfr description
KT15199C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought