Motion
KT152115C3
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 15 mm Width
Mi Item #08942824
MFR #KT152115C3
Price$16.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 21 mm OD, 15 mm Width
Mi Item #08942824
MFR #KT152115C3

Mfr description
KT152115C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.69/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    15 mm
  • Weight
    0.03 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    12600 N
  • Long Description
    The KT152115C3 Needle Roller Bearing features a 15 mm bore diameter, 21 mm outside diameter, 15 mm overall width, and 0.03 lb weight, making it suitable for automotive components, industrial machinery, and rotating equipment applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT152115C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    13500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)