Motion
KT162016C3
Needle Roller Bearing - 16 mm Bore, 20 mm OD, 16 mm Width
Mi Item #08942826
MFR #KT162016C3
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 16 mm Bore, 20 mm OD, 16 mm Width
Mi Item #08942826
MFR #KT162016C3

Mfr description
KT162016C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.70/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    16 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    10700 N
  • Long Description
    The KT162016C3 Needle Roller Bearing features a 16 mm bore diameter, 20 mm outside diameter, 16 mm overall width, and 0.02 lb weight, making it ideal for industrial gear systems, power transmission equipment, and mechanical applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT162016C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    14600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)