Motion
KT162017C3
Needle Roller Bearing - 16 mm Bore, 21 mm OD, 17 mm Width
MI ITEM #08942827
MFR #KT162017C3
Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 16 mm Bore, 21 mm OD, 17 mm Width
MI ITEM #08942827
MFR #KT162017C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.92/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    17 mm
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    11400 N
  • Long Description
    The KT162017C3 Needle Roller Bearing features a 16 mm bore diameter, 21 mm outside diameter, 17 mm overall width, and 0.02 lb weight, making it suitable for heavy-duty compact machinery, automotive drivetrain systems, and industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT162017C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    15700 N

Overview

Mfr description
KT162017C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought