Motion
KT162125C3
Needle Roller Bearing - 16 mm Bore, 58 mm OD, 25 mm Width
Mi Item #08942830
MFR #KT162125C3
Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 16 mm Bore, 58 mm OD, 25 mm Width
Mi Item #08942830
MFR #KT162125C3

Mfr description
KT162125C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.08/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    25 mm
  • Weight
    0.04 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    18300 N
  • Long Description
    The KT162125C3 Needle Roller Bearing features a 16 mm bore diameter, 58 mm outside diameter, 25 mm overall width, and 0.04 lb weight, making it ideal for specialized industrial machinery, heavy rotating systems, and power transmission applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT162125C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    25100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)