Motion
KT162212EGB2
Needle Roller Bearing - 16 mm Bore, 22 mm OD, 12 mm Width
Mi Item #08942832
MFR #KT162212EGB2
Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 16 mm Bore, 22 mm OD, 12 mm Width
Mi Item #08942832
MFR #KT162212EGB2

Mfr description
KT162212EGB2 FOR ENGINE CONNECTING ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.98/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    12 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Long Description
    The KT162212EGB2 Needle Roller Bearing features a 16 mm bore diameter, 22 mm outside diameter, and 12 mm overall width, making it ideal for industrial drives, automotive assemblies, and precision rotating applications.
  • Manufacturer Product Page
  • Material
    High Carbon Steel
  • Product Type
    Needle Roller Bearings
  • Series
    KT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)