Motion
KT172110C3
Needle Roller Bearing - 17 mm Bore, 21 mm OD, 10 mm Width
Mi Item #08942836
MFR #KT172110C3
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 21 mm OD, 10 mm Width
Mi Item #08942836
MFR #KT172110C3

Mfr description
KT172110C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.28/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    10 mm
  • Weight
    12.13 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    7220 N
  • Long Description
    The KT172110C3 Needle Roller Bearing features a 17 mm bore diameter, 21 mm outside diameter, 10 mm overall width, and 12.13 lb weight, making it suitable for compact industrial drives, automotive assemblies, and rotating machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT172110C3
  • Max Rpm
    30000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    8950 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)