Motion
KT172113C3
Needle Roller Bearing - 17 mm Bore, 21 mm OD, 13 mm Width
Mi Item #08942837
MFR #KT172113C3
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 21 mm OD, 13 mm Width
Mi Item #08942837
MFR #KT172113C3

Mfr description
KT172113C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.70/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    13 mm
  • Weight
    15.87 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    8980 N
  • Long Description
    The KT172113C3 Needle Roller Bearing features a 17 mm bore diameter, 21 mm outside diameter, 13 mm overall width, and 15.87 lb weight, making it ideal for gearboxes, precision machinery, and industrial equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT172113C3
  • Max Rpm
    30000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    11800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)