Motion
KT172115C3
Needle Roller Bearing - 17 mm Bore, 21 mm OD, 15 mm Width
MI ITEM #08942838
MFR #KT172115C3
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 21 mm OD, 15 mm Width
MI ITEM #08942838
MFR #KT172115C3

Mfr description
KT172115C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    15 mm
  • Weight
    18.08 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    10400 N
  • Long Description
    The KT172115C3 Needle Roller Bearing features a 17 mm bore diameter, 21 mm outside diameter, 15 mm overall width, and 18.08 lb weight, making it suitable for automotive drivetrain systems, industrial gear drives, and mechanical assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT172115C3
  • Max Rpm
    30000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    14400 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)