Motion
KT172117C3
Needle Roller Bearing - 17 mm Bore, 21 mm OD, 17 mm Width
MI ITEM #08942839
MFR #KT172117C3
Price$14.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 21 mm OD, 17 mm Width
MI ITEM #08942839
MFR #KT172117C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.92/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    17 mm
  • Weight
    20.50 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    11800 N
  • Long Description
    The KT172117C3 Needle Roller Bearing features a 17 mm bore diameter, 21 mm outside diameter, 17 mm overall width, and 20.50 lb weight, making it ideal for heavy-duty compact machinery, construction equipment components, and rotating systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT172117C3
  • Max Rpm
    30000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    16900 N

Overview

Mfr description
KT172117C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought