Motion
KT172311C3
Needle Roller Bearing - 17 mm Bore, 23 mm OD, 11 mm Width
MI ITEM #08942841
MFR #KT172311C3
List Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 23 mm OD, 11 mm Width
MI ITEM #08942841
MFR #KT172311C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.00/each for your price

Overview

Mfr description
KT172311C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    10100 N
  • Static Load Capacity
    10500 N
  • Max Rpm
    30000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT172311C3
  • Weight
    21.16 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT172311C3 Needle Roller Bearing features a 17 mm bore diameter, 23 mm outside diameter, 11 mm overall width, and 21.16 lb weight, making it ideal for automotive components, precision rotating assemblies, and industrial drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text