Motion
KT172418C3
Needle Roller Bearing - 17 mm Bore, 24 mm OD, 18 mm Width
MI ITEM #08942843
MFR #KT172418C3
Price$22.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 17 mm Bore, 24 mm OD, 18 mm Width
MI ITEM #08942843
MFR #KT172418C3

Mfr description
KT172418C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.22/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    18 mm
  • Weight
    41.01 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    16500 N
  • Long Description
    The KT172418C3 Needle Roller Bearing features a 17 mm bore diameter, 24 mm outside diameter, 18 mm overall width, and 41.01 lb weight, making it ideal for high-load industrial applications, mining equipment, and power transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT172418C3
  • Max Rpm
    30000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    18000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)