Motion
KT182210C3
Needle Roller Bearing - 18 mm Bore, 22 mm OD, 10 mm Width
Mi Item #08942844
MFR #KT182210C3
Price$16.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 22 mm OD, 10 mm Width
Mi Item #08942844
MFR #KT182210C3

Mfr description
KT182210C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.99/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    10 mm
  • Weight
    12.79 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    7500 N
  • Long Description
    The KT182210C3 Needle Roller Bearing features a 18 mm bore diameter, 22 mm outside diameter, 10 mm overall width, and 12.79 lb weight, making it suitable for compact gearboxes, automotive systems, and industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT182210C3
  • Max Rpm
    30000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    9560 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)