Motion
KT182517C3
Needle Roller Bearing - 18 mm Bore, 25 mm OD, 17 mm Width
MI ITEM #08942849
MFR #KT182517C3
List Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 25 mm OD, 17 mm Width
MI ITEM #08942849
MFR #KT182517C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.58/each for your price

Overview

Mfr description
KT182517C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    16700 N
  • Static Load Capacity
    18600 N
  • Max Rpm
    30000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT182517C3
  • Weight
    41.45 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT182517C3 Needle Roller Bearing features a 18 mm bore diameter, 25 mm outside diameter, 17 mm overall width, and 41.45 lb weight, making it suitable for industrial gear systems, automotive assemblies, and demanding rotating applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text