Motion
KT182519C3
Needle Roller Bearing - 18 mm Bore, 25 mm OD, 19 mm Width
Mi Item #08942850
MFR #KT182519C3
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 25 mm OD, 19 mm Width
Mi Item #08942850
MFR #KT182519C3

Mfr description
KT182519C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    25 mm
  • Overall Width  
    19 mm
  • Weight
    46.30 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    18700 N
  • Long Description
    The KT182519C3 Needle Roller Bearing features a 18 mm bore diameter, 25 mm outside diameter, 19 mm overall width, and 46.30 lb weight, making it ideal for heavy-duty industrial machinery, power transmission equipment, and construction systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT182519C3
  • Max Rpm
    30000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    21400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)