Motion
KT182614C3
Needle Roller Bearing - 18 mm Bore, 26 mm OD, 14 mm Width
Mi Item #08942852
MFR #KT182614C3
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 26 mm OD, 14 mm Width
Mi Item #08942852
MFR #KT182614C3

Mfr description
KT182614C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.30/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    14 mm
  • Weight
    39.90 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    14600 N
  • Long Description
    The KT182614C3 Needle Roller Bearing features a 18 mm bore diameter, 26 mm outside diameter, 14 mm overall width, and 39.90 lb weight, making it ideal for demanding gear systems, heavy machinery, and industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT182614C3
  • Max Rpm
    30000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    14400 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)