Motion
KT182620C3
Needle Roller Bearing - 18 mm Bore, 26 mm OD, 20 mm Width
MI ITEM #08942853
MFR #KT182620C3
Your Price$19.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 26 mm OD, 20 mm Width
MI ITEM #08942853
MFR #KT182620C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.39/each(List $22.30)

Overview

Mfr description
KT182620C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    20000 N
  • Static Load Capacity
    20000 N
  • Max Rpm
    30000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT182620C3
  • Weight
    57.32 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT182620C3 Needle Roller Bearing features a 18 mm bore diameter, 26 mm outside diameter, 20 mm overall width, and 57.32 lb weight, making it suitable for high-capacity industrial drives, construction equipment, and power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text