Motion
KT202417C3
Needle Roller Bearing - 20 mm Bore, 24 mm OD, 17 mm Width
Mi Item #08942855
MFR #KT202417C3
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 24 mm OD, 17 mm Width
Mi Item #08942855
MFR #KT202417C3

Mfr description
KT202417C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    17 mm
  • Weight
    23.37 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    12600 N
  • Long Description
    The KT202417C3 Needle Roller Bearing features a 20 mm bore diameter, 24 mm outside diameter, 17 mm overall width, and 23.37 lb weight, making it ideal for automotive drivetrain components, construction equipment, and heavy-duty rotating systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT202417C3
  • Max Rpm
    25000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    19300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)