Motion
KT202513C3
Needle Roller Bearing - 20 mm Bore, 25 mm OD, 13 mm Width
Mi Item #08942856
MFR #KT202513C3
Price$18.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 25 mm OD, 13 mm Width
Mi Item #08942856
MFR #KT202513C3

Mfr description
KT202513C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.71/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    25 mm
  • Overall Width  
    13 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Long Description
    The KT202513C3 Needle Roller Bearing features a 20 mm bore diameter, 25 mm outside diameter, and 13 mm overall width, making it suitable for industrial gearboxes, compact machinery, and precision rotating equipment.
  • Manufacturer Product Page
  • Material
    High Carbon Steel
  • Product Type
    Needle Roller Bearings
  • Series
    KT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)