Motion
KT202612C3
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 12 mm Width
MI ITEM #08942859
MFR #KT202612C3
Your Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 12 mm Width
MI ITEM #08942859
MFR #KT202612C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.53/each(List $21.31)

Overview

Mfr description
KT202612C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    12400 N
  • Static Load Capacity
    14300 N
  • Max Rpm
    25000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT202612C3
  • Weight
    26.46 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT202612C3 Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 12 mm overall width, and 26.46 lb weight, making it ideal for heavy-duty compact machinery, gear systems, and rotating equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text