Motion
KT202614C3
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 14 mm Width
MI ITEM #08942860
MFR #KT202614C3
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 14 mm Width
MI ITEM #08942860
MFR #KT202614C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.53/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    14 mm
  • Weight
    31.31 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    13700 N
  • Long Description
    The KT202614C3 Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 14 mm overall width, and 31.31 lb weight, making it suitable for industrial transmissions, construction machinery, and demanding applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT202614C3
  • Max Rpm
    25000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    16400 N

Overview

Mfr description
KT202614C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought