Motion
KT202617C3
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 17 mm Width
MI ITEM #08942861
MFR #KT202617C3
Price$20.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 17 mm Width
MI ITEM #08942861
MFR #KT202617C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.86/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    17 mm
  • Weight
    37.48 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    16800 N
  • Long Description
    The KT202617C3 Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 17 mm overall width, and 37.48 lb weight, making it ideal for mining equipment, power transmission systems, and heavy rotating assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT202617C3
  • Max Rpm
    25000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    21200 N

Overview

Mfr description
KT202617C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought