Motion
KT202624C3
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 24 mm Width
Mi Item #08942862
MFR #KT202624C3
Price$23.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 24 mm Width
Mi Item #08942862
MFR #KT202624C3

Mfr description
KT202624C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.64/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    24 mm
  • Weight
    52.91 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    22500 N
  • Long Description
    The KT202624C3 Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 24 mm overall width, and 52.91 lb weight, making it ideal for heavy-duty industrial systems, mining operations, and rotating equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT202624C3
  • Max Rpm
    25000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    30900 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)