Motion
KT202627C3
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 27 mm Width
Mi Item #08942863
MFR #KT202627C3
Price$23.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 27 mm Width
Mi Item #08942863
MFR #KT202627C3

Mfr description
KT202627C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.26/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    27 mm
  • Weight
    58.42 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    26000 N
  • Long Description
    The KT202627C3 Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 27 mm overall width, and 58.42 lb weight, making it suitable for demanding power transmission applications, construction machinery, and industrial gearboxes.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT202627C3
  • Max Rpm
    25000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    37300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)