Motion
KT203225C3
Needle Roller Bearing - 20 mm Bore, 32 mm OD, 25 mm Width
MI ITEM #08942866
MFR #KT203225C3
List Price$46.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 32 mm OD, 25 mm Width
MI ITEM #08942866
MFR #KT203225C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.18/each for your price

Overview

Mfr description
KT203225C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    30800 N
  • Static Load Capacity
    30500 N
  • Max Rpm
    25000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT203225C3
  • Weight
    109.13 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT203225C3 Needle Roller Bearing features a 20 mm bore diameter, 32 mm outside diameter, 25 mm overall width, and 109.13 lb weight, making it ideal for heavy industrial machinery, construction equipment, and demanding rotating applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text