Motion
KT212610C3
Needle Roller Bearing - 21 mm Bore, 26 mm OD, 10 mm Width
MI ITEM #08942867
MFR #KT212610C3
List Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 21 mm Bore, 26 mm OD, 10 mm Width
MI ITEM #08942867
MFR #KT212610C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.52/each for your price

Overview

Mfr description
KT212610C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    9090 N
  • Static Load Capacity
    11000 N
  • Max Rpm
    25000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT212610C3
  • Weight
    18.74 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT212610C3 Needle Roller Bearing features a 21 mm bore diameter, 26 mm outside diameter, 10 mm overall width, and 18.74 lb weight, making it suitable for industrial gear systems, automotive assemblies, and compact machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text