Motion
KT222617C3
Needle Roller Bearing - 22 mm Bore, 26 mm OD, 17 mm Width
MI ITEM #08942869
MFR #KT222617C3
Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 26 mm OD, 17 mm Width
MI ITEM #08942869
MFR #KT222617C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.52/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    17 mm

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    13500 N
  • Long Description
    The KT222617C3 Needle Roller Bearing features a 22 mm bore diameter, 26 mm outside diameter, and 17 mm overall width, making it suitable for industrial gearboxes, rotating assemblies, and automotive applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT222617C3
  • Max Rpm
    25000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    21600 N

Overview

Mfr description
KT222617C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought