Motion
KT222912C3
Needle Roller Bearing - 22 mm Bore, 29 mm OD, 12 mm Width
Mi Item #08942872
MFR #KT222912C3
Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 29 mm OD, 12 mm Width
Mi Item #08942872
MFR #KT222912C3

Mfr description
KT222912C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.31/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    12 mm
  • Weight
    35.49 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    12900 N
  • Long Description
    The KT222912C3 Needle Roller Bearing features a 22 mm bore diameter, 29 mm outside diameter, 12 mm overall width, and 35.49 lb weight, making it suitable for compact heavy-duty machinery, electric motors, and precision rotating equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT222912C3
  • Max Rpm
    25000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    14000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)