Motion
KT222918C3
Needle Roller Bearing - 22 mm Bore, 29 mm OD, 18 mm Width
MI ITEM #08942875
MFR #KT222918C3
List Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 29 mm OD, 18 mm Width
MI ITEM #08942875
MFR #KT222918C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.18/each for your price

Overview

Mfr description
KT222918C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    19800 N
  • Static Load Capacity
    24400 N
  • Max Rpm
    25000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT222918C3
  • Weight
    51.81 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT222918C3 Needle Roller Bearing features a 22 mm bore diameter, 29 mm outside diameter, 18 mm overall width, and 51.81 lb weight, making it ideal for heavy-duty industrial equipment, mining operations, and mechanical drive systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text