Motion
KT222920C3
Needle Roller Bearing - 22 mm Bore, 30 mm OD, 20 mm Width
Mi Item #08942876
MFR #KT222920C3
Price$26.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 30 mm OD, 20 mm Width
Mi Item #08942876
MFR #KT222920C3

Mfr description
KT222920C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.44/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    20 mm
  • Weight
    58.42 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    20900 N
  • Long Description
    The KT222920C3 Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 20 mm overall width, and 58.42 lb weight, making it suitable for large industrial gearboxes, construction equipment, and high-load rotating systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT222920C3
  • Max Rpm
    25000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    26100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)