Motion
KT223015C3
Needle Roller Bearing - 22 mm Bore, 32 mm OD, 15 mm Width
Mi Item #08942877
MFR #KT223015C3
Price$22.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 32 mm OD, 15 mm Width
Mi Item #08942877
MFR #KT223015C3

Mfr description
KT223015C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.22/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    15 mm
  • Weight
    51.81 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    17900 N
  • Long Description
    The KT223015C3 Needle Roller Bearing features a 22 mm bore diameter, 32 mm outside diameter, 15 mm overall width, and 51.81 lb weight, making it ideal for industrial drives, automotive systems, and demanding machinery applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT223015C3
  • Max Rpm
    25000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    19700 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)