Motion
KT223215EGB2
Needle Roller Bearing - 22 mm Bore, 32 mm OD, 15 mm Width
Mi Item #08942878
MFR #KT223215EGB2
Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 32 mm OD, 15 mm Width
Mi Item #08942878
MFR #KT223215EGB2

Mfr description
KT223215EGB2 FOR ENGINE CONNECTING ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.43/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    15 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Cage Material
    Carbon Steel
  • Long Description
    The KT223215EGB2 Needle Roller Bearing features a 22 mm bore diameter, 32 mm outside diameter, and 15 mm overall width, making it suitable for gear systems, compact industrial machinery, and rotating equipment.
  • Manufacturer Product Page
  • Material
    High Carbon Steel
  • Product Type
    Needle Roller Bearings
  • Series
    KT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)