Motion
KT232824C3
Needle Roller Bearing - 23 mm Bore, 29 mm OD, 24 mm Width
Mi Item #08942880
MFR #KT232824C3
Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 23 mm Bore, 29 mm OD, 24 mm Width
Mi Item #08942880
MFR #KT232824C3

Mfr description
KT232824C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.38/each

Specifications

Dimensions

  • Bore Diameter  
    23 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    24 mm
  • Weight
    48.50 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    21600 N
  • Long Description
    The KT232824C3 Needle Roller Bearing features a 23 mm bore diameter, 29 mm outside diameter, 24 mm overall width, and 48.50 lb weight, making it ideal for industrial transmissions, heavy machinery, and automotive drivetrain applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT232824C3
  • Max Rpm
    20000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    34500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)