Motion
KT233016C3
Needle Roller Bearing - 23 mm Bore, 28 mm OD, 16 mm Width
MI ITEM #08942883
MFR #KT233016C3
Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 23 mm Bore, 28 mm OD, 16 mm Width
MI ITEM #08942883
MFR #KT233016C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.38/each

Specifications

Dimensions

  • Bore Diameter  
    23 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    16 mm
  • Weight
    48.50 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    18600 N
  • Long Description
    The KT233016C3 Needle Roller Bearing features a 23 mm bore diameter, 28 mm outside diameter, 16 mm overall width, and 48.50 lb weight, making it suitable for gear drives, heavy-duty compact machinery, and power transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT233016C3
  • Max Rpm
    20000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    22600 N

Overview

Mfr description
KT233016C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought