Motion
KT242816C3
Needle Roller Bearing - 24 mm Bore, 29 mm OD, 16 mm Width
Mi Item #08942884
MFR #KT242816C3
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 24 mm Bore, 29 mm OD, 16 mm Width
Mi Item #08942884
MFR #KT242816C3

Mfr description
KT242816C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    16 mm
  • Weight
    33.07 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    13400 N
  • Long Description
    The KT242816C3 Needle Roller Bearing features a 24 mm bore diameter, 29 mm outside diameter, 16 mm overall width, and 33.07 lb weight, making it suitable for gear systems, construction equipment, and industrial drives.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT242816C3
  • Max Rpm
    20000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    22200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)