Motion
KT252910C3
Needle Roller Bearing - 25 mm Bore, 29 mm OD, 10 mm Width
MI ITEM #08942888
MFR #KT252910C3
Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 29 mm OD, 10 mm Width
MI ITEM #08942888
MFR #KT252910C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.31/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    29 mm
  • Overall Width  
    10 mm
  • Weight
    17.42 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    8940 N
  • Long Description
    The KT252910C3 Needle Roller Bearing features a 25 mm bore diameter, 29 mm outside diameter, 10 mm overall width, and 17.42 lb weight, making it ideal for precision gearboxes, small industrial drives, and automotive applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT252910C3
  • Max Rpm
    20000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    13300 N

Overview

Mfr description
KT252910C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought