Motion
KT253013C3
Needle Roller Bearing - 25 mm Bore, 30 mm OD, 13 mm Width
MI ITEM #08942889
MFR #KT253013C3
Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 30 mm OD, 13 mm Width
MI ITEM #08942889
MFR #KT253013C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.31/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    13 mm
  • Weight
    29.32 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    13100 N
  • Long Description
    The KT253013C3 Needle Roller Bearing features a 25 mm bore diameter, 30 mm outside diameter, 13 mm overall width, and 29.32 lb weight, making it ideal for automotive drivetrain systems, compact machinery, and gear applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT253013C3
  • Max Rpm
    20000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    18600 N

Overview

Mfr description
KT253013C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought