Motion
KT253116C3
Needle Roller Bearing - 25 mm Bore, 31 mm OD, 16 mm Width
MI ITEM #08942892
MFR #KT253116C3
List Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 31 mm OD, 16 mm Width
MI ITEM #08942892
MFR #KT253116C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.17/each for your price

Overview

Mfr description
KT253116C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    17800 N
  • Static Load Capacity
    24400 N
  • Max Rpm
    20000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT253116C3
  • Weight
    43.21 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT253116C3 Needle Roller Bearing features a 25 mm bore diameter, 31 mm outside diameter, 16 mm overall width, and 43.21 lb weight, making it suitable for gear drives, construction equipment, and heavy-duty industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text