Motion
KT253224C3
Needle Roller Bearing - 25 mm Bore, 35 mm OD, 24 mm Width
MI ITEM #08942893
MFR #KT253224C3
Price$27.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 35 mm OD, 24 mm Width
MI ITEM #08942893
MFR #KT253224C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.25/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    24 mm
  • Weight
    77.16 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    27700 N
  • Long Description
    The KT253224C3 Needle Roller Bearing features a 25 mm bore diameter, 35 mm outside diameter, 24 mm overall width, and 77.16 lb weight, making it ideal for heavy industrial equipment, construction machinery, and power transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT253224C3
  • Max Rpm
    20000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    38700 N

Overview

Mfr description
KT253224C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought