Motion
KT263832C3
Needle Roller Bearing - 26 mm Bore, 33 mm OD, 32 mm Width
Mi Item #08942894
MFR #KT263832C3
Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 26 mm Bore, 33 mm OD, 32 mm Width
Mi Item #08942894
MFR #KT263832C3

Mfr description
KT263832C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.93/each

Specifications

Dimensions

  • Bore Diameter  
    26 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    32 mm
  • Weight
    175.27 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    47200 N
  • Long Description
    The KT263832C3 Needle Roller Bearing features a 26 mm bore diameter, 33 mm outside diameter, 32 mm overall width, and 175.27 lb weight, making it suitable for heavy-duty industrial equipment, mining machinery, and high-load rotating assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT263832C3
  • Max Rpm
    19000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    55300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)