Motion
KT283317C3
Needle Roller Bearing - 28 mm Bore, 33 mm OD, 17 mm Width
Mi Item #08942895
MFR #KT283317C3
Price$22.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 33 mm OD, 17 mm Width
Mi Item #08942895
MFR #KT283317C3

Mfr description
KT283317C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.40/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    17 mm
  • Weight
    41.67 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    18300 N
  • Long Description
    The KT283317C3 Needle Roller Bearing features a 28 mm bore diameter, 33 mm outside diameter, 17 mm overall width, and 41.67 lb weight, making it suitable for industrial gear systems, automotive drivetrain assemblies, and rotating machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT283317C3
  • Max Rpm
    18000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    29500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)