Motion
KT283327C3
Needle Roller Bearing - 28 mm Bore, 34 mm OD, 27 mm Width
MI ITEM #08942896
MFR #KT283327C3
List Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 34 mm OD, 27 mm Width
MI ITEM #08942896
MFR #KT283327C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.80/each for your price

Overview

Mfr description
KT283327C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    26300 N
  • Static Load Capacity
    47300 N
  • Max Rpm
    18000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT283327C3
  • Weight
    63.93 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT283327C3 Needle Roller Bearing features a 28 mm bore diameter, 34 mm outside diameter, 27 mm overall width, and 63.93 lb weight, making it ideal for heavy-duty industrial equipment, power transmission systems, and construction machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text