Motion
KT283528C3
Needle Roller Bearing - 28 mm Bore, 36 mm OD, 28 mm Width
MI ITEM #08942898
MFR #KT283528C3
Price$34.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 36 mm OD, 28 mm Width
MI ITEM #08942898
MFR #KT283528C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.54/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    36 mm
  • Overall Width  
    28 mm
  • Weight
    98.11 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    33200 N
  • Long Description
    The KT283528C3 Needle Roller Bearing features a 28 mm bore diameter, 36 mm outside diameter, 28 mm overall width, and 98.11 lb weight, making it suitable for heavy industrial systems, mining machinery, and power transmission applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT283528C3
  • Max Rpm
    18000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    50600 N

Overview

Mfr description
KT283528C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought