Motion
KT283620C3
Needle Roller Bearing - 28 mm Bore, 41 mm OD, 20 mm Width
MI ITEM #08942899
MFR #KT283620C3
List Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 41 mm OD, 20 mm Width
MI ITEM #08942899
MFR #KT283620C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.93/each for your price

Overview

Mfr description
KT283620C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    26500 N
  • Static Load Capacity
    34700 N
  • Max Rpm
    18000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT283620C3
  • Weight
    84.88 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT283620C3 Needle Roller Bearing features a 28 mm bore diameter, 41 mm outside diameter, 20 mm overall width, and 84.88 lb weight, making it ideal for large industrial drives, gearboxes, and demanding rotating equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text