Motion
KT284138C3
Needle Roller Bearing - 28 mm Bore, 35 mm OD, 38 mm Width
MI ITEM #08942900
MFR #KT284138C3
Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 28 mm Bore, 35 mm OD, 38 mm Width
MI ITEM #08942900
MFR #KT284138C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.08/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    38 mm
  • Weight
    242.51 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    58700 N
  • Long Description
    The KT284138C3 Needle Roller Bearing features a 28 mm bore diameter, 35 mm outside diameter, 38 mm overall width, and 242.51 lb weight, making it suitable for high-capacity industrial machinery, mining operations, and heavy-duty power transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT284138C3
  • Max Rpm
    18000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    71100 N

Overview

Mfr description
KT284138C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought