Motion
KT303723C3
Needle Roller Bearing - 30 mm Bore, 38 mm OD, 23 mm Width
MI ITEM #08942907
MFR #KT303723C3
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 38 mm OD, 23 mm Width
MI ITEM #08942907
MFR #KT303723C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.30/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    23 mm
  • Weight
    87.08 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    28500 N
  • Long Description
    The KT303723C3 Needle Roller Bearing features a 30 mm bore diameter, 38 mm outside diameter, 23 mm overall width, and 87.08 lb weight, making it suitable for heavy industrial equipment, construction machinery, and rotating systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT303723C3
  • Max Rpm
    17000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    42500 N

Overview

Mfr description
KT303723C3 GENERAL USAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought