Motion
KT303818C3
Needle Roller Bearing - 30 mm Bore, 38 mm OD, 18 mm Width
MI ITEM #08942908
MFR #KT303818C3
List Price$29.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 38 mm OD, 18 mm Width
MI ITEM #08942908
MFR #KT303818C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.67/each for your price

Overview

Mfr description
KT303818C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    26200 N
  • Static Load Capacity
    34800 N
  • Max Rpm
    17000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT303818C3
  • Weight
    80.47 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT303818C3 Needle Roller Bearing features a 30 mm bore diameter, 38 mm outside diameter, 18 mm overall width, and 80.47 lb weight, making it ideal for industrial drives, gearboxes, and high-load machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text