Motion
KT303824C3
Needle Roller Bearing - 30 mm Bore, 42 mm OD, 24 mm Width
MI ITEM #08942909
MFR #KT303824C3
Your Price$33.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 42 mm OD, 24 mm Width
MI ITEM #08942909
MFR #KT303824C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.00/each(List $37.95)

Overview

Mfr description
KT303824C3 GENERAL USAGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    33200 N
  • Static Load Capacity
    47200 N
  • Max Rpm
    17000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT303824C3
  • Weight
    106.92 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT303824C3 Needle Roller Bearing features a 30 mm bore diameter, 42 mm outside diameter, 24 mm overall width, and 106.92 lb weight, making it suitable for large industrial systems, mining operations, and demanding power transmission equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text