Motion
KT304232C3
Needle Roller Bearing - 30 mm Bore, 37 mm OD, 32 mm Width
Mi Item #08942910
MFR #KT304232C3
Price$40.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 37 mm OD, 32 mm Width
Mi Item #08942910
MFR #KT304232C3

Mfr description
KT304232C3 GENERAL USAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.78/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    32 mm
  • Weight
    205.03 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    54000 N
  • Long Description
    The KT304232C3 Needle Roller Bearing features a 30 mm bore diameter, 37 mm outside diameter, 32 mm overall width, and 205.03 lb weight, making it ideal for heavy-duty industrial machinery, gear systems, and high-capacity rotating applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT304232C3
  • Max Rpm
    17000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    68100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)